Motion
RB-68
Ratcheting Box Wrench - Imperial, 2-1/8 in Wrench Size, Single End
MI ITEM #02341632
MFR #RB-68
Your Price$290.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 2-1/8 in Wrench Size, Single End
MI ITEM #02341632
MFR #RB-68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$290.49/each(List $334.06)

Overview

Mfr description
RB-68 SINGLE END RATCHETING BOX WRENCH

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Single End
  • Measurement System
    Imperial
  • Wrench Size
    2-1/8 in
  • Overall Length
    19 in
  • Ratchet
    Ratchet Included
  • Head Angle
    Straight
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • UPC_NO
    662459107411
  • Weight
    4.14 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought