Motion
JHW-16
Dead Blow Hammer - 16 oz Head Weight, Urethane Head/Face Style, 12 in Overall Length
Mi Item #02341633
MFR #JHW-16
Price$68.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dead Blow Hammer - 16 oz Head Weight, Urethane Head/Face Style, 12 in Overall Length
Mi Item #02341633
MFR #JHW-16

Mfr description
JHW-16 DEADBLOW HAMMER 16 OZ.
  • Handles are ergonomically designed for user comfort and maximum performance
  • Hard urethane construction resists cut damage to hammer head
  • Head provides a non-marring contact surface that will not damage equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.05/each

Specifications

Dimensions

  • Face Diameter
    1-9/16 in
  • Head Length
    3-1/4 in
  • Head Weight
    16 oz
  • Overall Length
    12 in
  • Overall Weight
    16 oz
  • Weight
    1.38 lbs

Details

  • Handle Style
    Ergonomic
  • Head/Face Style
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)