1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
JHW-24
Dead Blow Hammer - 24 oz Head Weight, Urethane Head/Face Style, 12-3/4 in Overall Length
MI ITEM #
02341634
MFR #
JHW-24
Price
$78.43
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Dead Blow Hammers
WILLIAMS TOOLS JHW-24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
JHW-24
Dead Blow Hammer - 24 oz Head Weight, Urethane Head/Face Style, 12-3/4 in Overall Length
MI ITEM #
02341634
MFR #
JHW-24
Mfr description
JHW-24 DEADBLOW HAMMER 24 OZ.
Handles are ergonomically-designed for user comfort and maximum performance
Hard urethane construction resists cut damage to hammer head
Head provides a non-marring contact surface that will not damage equipment
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$78
.43
/each
Add to Cart
Specifications
Dimensions
Face Diameter
1-3/4 in
Head Length
3-3/4 in
Head Weight
24 oz
Overall Length
12-3/4 in
Overall Weight
24 oz
Weight
1.57 lbs
Details
Handle Style
Ergonomic
Head/Face Style
Urethane
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items