Motion
JHW-32
Dead Blow Hammer - 32 oz Head Weight, Urethane Head/Face Style, 13-1/2 in Overall Length
Mi Item #02341635
MFR #JHW-32
Price$73.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dead Blow Hammer - 32 oz Head Weight, Urethane Head/Face Style, 13-1/2 in Overall Length
Mi Item #02341635
MFR #JHW-32

Mfr description
JHW-32 DEADBLOW HAMMER 32 OZ.
  • Handles are ergonomically-designed for user comfort and maximum performance
  • Hard urethane construction resists cut damage to hammer head
  • Head provides a non-marring contact surface that will not damage equipment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.90/each

Specifications

Dimensions

  • Face Diameter
    2 in
  • Head Length
    4-1/4 in
  • Head Weight
    32 oz
  • Overall Length
    13-1/2 in
  • Overall Weight
    32 oz
  • Weight
    2.01 lbs, 2.11

Details

  • Handle Style
    Ergonomic
  • Head/Face Style
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)