Motion
JHW-48
Dead Blow Hammer - 48 oz Head Weight, Urethane Head/Face Style, 15 in Overall Length
Mi Item #02341636
MFR #JHW-48
Price$121.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dead Blow Hammer - 48 oz Head Weight, Urethane Head/Face Style, 15 in Overall Length
Mi Item #02341636
MFR #JHW-48

Mfr description
JHW-48 DEADBLOW HAMMER 48 OZ.
  • Handles are ergonomically-designed for user comfort and maximum performance
  • Hard urethane construction resists cut damage to hammer head
  • Head provides a non-marring contact surface that will not damage equipment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.08/each

Specifications

Dimensions

  • Face Diameter
    2-1/4 in
  • Head Length
    4-3/4 in
  • Head Weight
    48 oz
  • Overall Length
    15 in
  • Overall Weight
    48 oz
  • Weight
    2.67 lbs, 1.05

Details

  • Handle Style
    Ergonomic
  • Head/Face Style
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)