Motion
11902
Combination Wrench - Imperial, Chrome, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 8 in
Mi Item #02341656
MFR #11902
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 8 in
Mi Item #02341656
MFR #11902

Mfr description
11902 FLEX DRIVE COMBINATION WRENCH 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Head Thickness
    19/32 in
  • Box End Head Width
    25/32 in
  • Box End Wrench Size  
    1/2 in
  • Open End Head Thickness
    1/4 in
  • Open End Head Width
    1-15/16 in
  • Open End Wrench Size  
    1/2 in
  • Overall Length  
    8 in
  • Weight
    1.30 lbs

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459119025
  • Wrench Type
    Flex-Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)