Motion
11904
Combination Wrench - Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 9-3/4 in OAL
Mi Item #02341658
MFR #11904
Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 9-3/4 in OAL
Mi Item #02341658
MFR #11904

Mfr description
11904 FLEX DRIVE COMBINATION WRENCH 5/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.42/each

Specifications

Dimensions

  • Box End Head Thickness
    3/4 in
  • Box End Head Width
    14/16 in
  • Box End Wrench Size  
    5/8 in
  • Open End Head Thickness
    9/32 in
  • Open End Head Width
    1-15/32 in
  • Open End Wrench Size  
    5/8 in
  • Overall Length  
    9-3/4 in
  • Weight
    2.05 lbs

Details

  • Deep Well
    Yes
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Flex Head Combination Wrench
  • UPC_NO
    662459119049
  • Wrench Style
    Combination
  • Wrench Type
    Flex-Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)