Motion
11906
Combination Wrench - Chrome, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 10-3/4 in OAL
MI ITEM #02341660
MFR #11906
Your Price$35.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 10-3/4 in OAL
MI ITEM #02341660
MFR #11906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.65/each(List $44.57)

Overview

Mfr description
11906 FLEX DRIVE COMBINATION WRENCH 3/

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Wrench Type
    Flex-Head
  • Socket Shape
    12 PT
  • Box End Head Width
    1 in
  • Open End Head Width
    1-19/32 in
  • Box End Head Thickness
    25/32 in
  • Open End Head Thickness
    1/4 in
  • UPC_NO
    662459119063
  • Weight
    2.05 lbs
  • Type
    Combination Wrench
  • Finish Coating
    Chrome
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought