Motion
O-471A
Spanner Wrench - Pin Style, 3/4 to 2 in Capacity, Black Oxide Finish, 5-3/8 in OAL
Mi Item #02341663
MFR #O-471A
Price$53.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrench - Pin Style, 3/4 to 2 in Capacity, Black Oxide Finish, 5-3/8 in OAL
Mi Item #02341663
MFR #O-471A

Mfr description
O-471A ADJUSTABLE PIN SPANNER WRENCH 3/
  • Ideal for adjusting collars, lock nut rings and bearings
  • Specifically engineered to hold up under the most rigorous industrial use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.79/each

Specifications

Dimensions

  • Overall Length
    5-3/8 in
  • Pin Diameter
    3/16 in
  • Pin Length
    5/32 in
  • Weight
    0.27 lbs

Details

  • Diameter Capacity
    3/4 to 2 in
  • Finish Coating
    Black Oxide
  • For Use With
    Adjusting Collars, Bearings, Lock Nut Rings
  • Handle Style
    Plain
  • Spanner Style
    Pin
  • Versatility
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)