Motion
471
Spanner Wrench - Hook Style, 3/4 to 2 in Capacity, Black Oxide Finish, 5-3/8 in OAL
MI ITEM #02341668
MFR #471
Price$51.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrench - Hook Style, 3/4 to 2 in Capacity, Black Oxide Finish, 5-3/8 in OAL
MI ITEM #02341668
MFR #471

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.12/each

Specifications

Dimensions

  • Hook Depth
    1/8 in
  • Hook Width
    11/32 in
  • Overall Length
    5-3/8 in
  • Weight
    0.26 lbs

Details

  • Diameter Capacity
    3/4 to 2 in
  • Finish Coating
    Black Oxide
  • For Use With
    Adjusting Collars, Bearings, Lock Nut Rings
  • Handle Style
    Plain
  • Spanner Style
    Hook
  • Versatility
    Adjustable

Overview

Mfr description
471 ADJUSTABLE HOOK SPANNER WRENCH 3/4"
  • Ideal for adjusting collars, lock nut rings and bearings
  • Specifically engineered to hold up under the most rigorous industrial use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought