Motion
474
Spanner Wrench - Hook Style, 2 to 4-3/4 in Capacity, Black Oxide Finish, 11-1/2 in OAL
Mi Item #02341670
MFR #474
Price$74.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrench - Hook Style, 2 to 4-3/4 in Capacity, Black Oxide Finish, 11-1/2 in OAL
Mi Item #02341670
MFR #474

Mfr description
474 ADJUSTABLE HOOK SPANNER WRENCH 2" T
  • Ideal for adjusting collars, lock nut rings and bearings
  • Specifically engineered to hold up under the most rigorous industrial use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.24/each

Specifications

Dimensions

  • Hook Depth
    3/16 in
  • Hook Width
    15/32 in
  • Overall Length
    11-1/2 in
  • Weight
    0.97 lbs

Details

  • Diameter Capacity
    2 to 4-3/4 in
  • Finish Coating
    Black Oxide
  • For Use With
    Adjusting Collars, Bearings, Lock Nut Rings
  • Handle Style
    Plain
  • Spanner Style
    Hook
  • UPC_NO
    662459104182
  • Versatility
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)