Motion
474B
Spanner Wrench - Hook Style, 6-1/8 to 8-3/4 in Capacity, Black Oxide Finish, 18-1/2 in OAL
Mi Item #02341672
MFR #474B
Price$99.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrench - Hook Style, 6-1/8 to 8-3/4 in Capacity, Black Oxide Finish, 18-1/2 in OAL
Mi Item #02341672
MFR #474B

Mfr description
474B ADJUSTABLE HOOK SPANNER WRENCH 6 1
  • Ideal for adjusting collars, lock nut rings and bearings
  • Specifically engineered to hold up under the most rigorous industrial use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.06/each

Specifications

Dimensions

  • Height
    0.5
  • Hook Depth
    5/16 in
  • Hook Width
    15/32 in
  • Length
    4.6
  • Overall Length
    18-1/2 in
  • Weight
    1.23 lbs, 1.3
  • Width
    3.5

Details

  • Diameter Capacity
    6-1/8 to 8-3/4 in
  • Finish Coating
    Black Oxide
  • For Use With
    Adjusting Collars, Bearings, Lock Nut Rings
  • Handle Style
    Plain
  • Spanner Style
    Hook
  • Versatility
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)