Motion
482
Spanner Wrench - Pin Style, 2 in Capacity, Black Oxide Finish, 6-1/4 in OAL
Mi Item #02341673
MFR #482
Price$43.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrench - Pin Style, 2 in Capacity, Black Oxide Finish, 6-1/4 in OAL
Mi Item #02341673
MFR #482

Mfr description
482 ADJUSTABLE FACE SPANNER WRENCH 2" C
  • Ideal for adjusting collars, lock nut rings and bearings
  • Specifically engineered to hold up under the most rigorous industrial use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.79/each

Specifications

Dimensions

  • Height
    0.2
  • Length
    0.5
  • Overall Length
    6-1/4 in
  • Pin Diameter
    3/16 in
  • Pin Length
    1/4 in
  • Weight
    0.30 lbs, 0.3
  • Width
    6.1

Details

  • Diameter Capacity
    2 in
  • Finish Coating
    Black Oxide
  • For Use With
    Adjusting Collars, Bearings, Lock Nut Rings
  • Handle Style
    Plain
  • Spanner Style
    Pin
  • Versatility
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)