Motion
483
Spanner Wrench - Pin Style, 3 in Capacity, Black Oxide Finish, 8-1/8 in OAL
Mi Item #02341674
MFR #483
Price$66.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrench - Pin Style, 3 in Capacity, Black Oxide Finish, 8-1/8 in OAL
Mi Item #02341674
MFR #483

Mfr description
483 ADJUSTABLE HOOK SPANNER WRENCH 3" C
  • Ideal for adjusting collars, lock nut rings and bearings
  • Specifically engineered to hold up under the most rigorous industrial use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.86/each

Specifications

Dimensions

  • Overall Length
    8-1/8 in
  • Pin Diameter
    1/4 in
  • Pin Length
    1/4 in
  • Weight
    0.63 lbs

Details

  • Diameter Capacity
    3 in
  • Finish Coating
    Black Oxide
  • For Use With
    Adjusting Collars, Bearings, Lock Nut Rings
  • Handle Style
    Plain
  • Spanner Style
    Pin
  • Versatility
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)