Motion
B-53A
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, 3/8 in Drive Size, 10-1/2 in Overall Length
Mi Item #02341676
MFR #B-53A
Price$58.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, 3/8 in Drive Size, 10-1/2 in Overall Length
Mi Item #02341676
MFR #B-53A

Mfr description
B-53A 3/8" DRIVE LONG HANDLE RATCHET
  • Double pawl design with 72 teeth action provides a 5° ratcheting angle
  • Shift lever reverses action instantly
  • Knurled handle provides a non-slip grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.86/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    10-1/2 in

Details

  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Round
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)