Motion
GSC-12
Putty Knife or Scraper - 1-1/2 in Wide, Plastic Handle Material
Mi Item #02341678
MFR #GSC-12
Price$43.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - 1-1/2 in Wide, Plastic Handle Material
Mi Item #02341678
MFR #GSC-12

Mfr description
GSC-12 GASKET SCRAPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.08/each

Specifications

Dimensions

  • Blade Length
    8-7/8 in
  • Blade Width
    1-1/2 in

Details

  • Handle Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)