Motion
GS-1
Thickness & Feeler Gauge - Set, 3-5/16 in Blade Length, 0.0015 to 0.035 in Range, 25 Blades
Mi Item #02341679
MFR #GS-1
Price$20.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 3-5/16 in Blade Length, 0.0015 to 0.035 in Range, 25 Blades
Mi Item #02341679
MFR #GS-1

Mfr description
GS-1 MASTER FEELER GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.83/each

Specifications

Dimensions

  • Blade Length
    3-5/16 in
  • Blade Width
    1/2 in
  • Thickness
    0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.018 in, 0.01 in, 0.022 in, 0.024 in, 0.025 in, 0.028 in, 0.02 in, 0.032 in, 0.035 in, 0.03 in

Details

  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.0015 to 0.035 in
  • Number Of Blades
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)