Motion
WS-44
Key Set -
Mi Item #02341680
MFR #WS-44
Price$21.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set -
Mi Item #02341680
MFR #WS-44

Mfr description
WS-44 13 - PC. HEX KEY SET
  • Black oxide finish
  • Contains sizes from 0.050 in to 3/8 in
  • Roll pouch keeps hex keys organized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.17/each

Specifications

Dimensions

  • Hex Size
    0.05 to 3/8 in
  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    0.05 in

Details

  • Drive Style
    Hex
  • Features & Benefits
    • Black oxide finish• Contains sizes from 0.050 in to 3/8 in• Roll pouch keeps hex keys organized
  • Finish Coating
    Black Oxide
  • Includes
    Red Color Roll Pouch for Fractional Sizes
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)