Motion
BVH1000N1111
Ball Valve - 6000 psi Max, 1.0000 in Port, Carbon Steel Body
MI ITEM #02341776
MFR #BVH1000N1111
Price$114.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 6000 psi Max, 1.0000 in Port, Carbon Steel Body
MI ITEM #02341776
MFR #BVH1000N1111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.42/each

Specifications

Dimensions

  • Port Size
    1.0000 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    NPT
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    Buna-N
  • Product Types
    Block Body Ball Valve
  • Series
    BVH
  • Type
    Block Body Ball Valve

Overview

Mfr description
BVH-1000N-1111 6000PSI BALL VLV 1" NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought