Motion
238/630 CAMA/C3W20

SKF
238/630 CAMA/C3W20

Spherical Roller Bearing - 630 mm ID, 780 mm OD, 112 mm Width, Straight Bore, Open, C3
Mi Item #02342317
MFR #238/630 CAMA/C3W20
Price$149,373.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
238/630 CAMA/C3W20

Spherical Roller Bearing - 630 mm ID, 780 mm OD, 112 mm Width, Straight Bore, Open, C3
Mi Item #02342317
MFR #238/630 CAMA/C3W20

Mfr description
238/630 CAMA/C3W20 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149,373.24/each

Specifications

Dimensions

  • Bore Diameter  
    630 mm
  • Outside Diameter  
    780 mm
  • Overall Width  
    112 mm
  • Weight
    265.0 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    750 rpm
  • Maximum Speed
    750 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)