Motion
CTW107ZM

MRC (SKF)
CTW107ZM

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Composite Housing, Set Screw Collar
MI ITEM #02342337
MFR #CTW107ZM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CTW107ZM

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Composite Housing, Set Screw Collar
MI ITEM #02342337
MFR #CTW107ZM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTW107ZM T/U BRG
  • Super Corrosion Resistant
  • Sealed for Life Bearings
  • USDA compliant

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Bearing Material
    ZMaRC-Coated
  • Housing Material
    Composite
  • Locking Device
    Set Screw
  • Overall Length
    4.8125 in
  • Overall Height
    4.1250 in
  • Lubrication Type
    Cannot Be Relubricated
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    Marathon®
  • Bore Type
    Round
  • Housing Construction
    Solid
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Static Load Capacity
    3440 lbf
  • Manufacturer Catalog Number
    CTW107ZM
  • Manufacturer Upc Number
    097741080712
  • UPC_NO
    097741080712
  • Weight
    1.64 lbs
  • Radial Dynamic Load Capacity
    4850 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought