Motion
3 15/16 SSL PLXC PILLOW BLOCK

DODGE
3 15/16 SSL PLXC PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 3-15/16 in Bore, 19.0000 in Length, 11.9375 in Height, 11.0000 in Width, Cast Iron
Mi Item #02342366
MFR #3 15/16 SSL PLXC PILLOW BLOCK
Price$22,340.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3 15/16 SSL PLXC PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 3-15/16 in Bore, 19.0000 in Length, 11.9375 in Height, 11.0000 in Width, Cast Iron
Mi Item #02342366
MFR #3 15/16 SSL PLXC PILLOW BLOCK

Mfr description
SLEEVOIL 3-15/16 SSL PLXC PIL BLK 134207
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,340.95/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.7500 in
  • Bolt Center To Center Length
    14.2500 to 15.7500 in
  • Bore Diameter  
    3-15/16 in
  • Overall Height  
    11.9375 in
  • Overall Length  
    19.0000 in
  • Overall Width  
    11.0000 in
  • Weight
    193 lbs

Details

  • Coolant Type
    Air, Oil, Plain, Water
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Lubrication
    Oil
  • Manufacturer Catalog Number
    134207
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Replacement End Cap
    432190
  • Replacement Liner Assembly
    132952 (PL-XC), 133590 (WC)
  • Replacement Seal
    432181 (Auxiliary Seal Kit)
  • Replacement Thrust Collar
    133285
  • Series
    R
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475953981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)