Motion
H2319
Adapter Sleeve - 85 mm Bore Dia., 90 mm Overall Length, M95x2 Thread Size
Mi Item #02342371
MFR #H2319
Price$367.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 85 mm Bore Dia., 90 mm Overall Length, M95x2 Thread Size
Mi Item #02342371
MFR #H2319

Mfr description
H2319
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.15/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Lock Nut Outside Diameter
    4-7/8 in
  • Overall Length  
    90 mm
  • Overall Width
    90 mm
  • Thread Size  
    M95x2
  • Weight
    4.16 lbs

Details

  • Includes
    Lock Washer (MB19)
  • Lock Nut Number
    KM19
  • Lock Washer Number
    MB19
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801216722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)