Motion
H3026
Adapter Sleeve - 115 mm Bore Dia., 80 mm Overall Length, M130x2 Thread Size
Mi Item #02342377
MFR #H3026
Price$865.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 115 mm Bore Dia., 80 mm Overall Length, M130x2 Thread Size
Mi Item #02342377
MFR #H3026

Mfr description
H3026
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$865.64/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Overall Length  
    80 mm
  • Thread Size  
    M130x2
  • Weight
    6.31 lbs

Details

  • Includes
    Lock Washer (MBL26)
  • Lock Nut Number
    KML26
  • Lock Washer Number
    MBL26
  • Product Type
    Adapter Sleeves
  • Series
    H30
  • Taper
    1:12
  • UPC_NO
    4012801311212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)