Motion
10MJ-10MJ-10FJX

GATES RUBBER CO
10MJ-10MJ-10FJX

Adapter Fitting - 5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare x 5/8 in Female JIC 37° Flare Swivel
Mi Item #02342400
MFR #10MJ-10MJ-10FJX
Price$37.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MJ-10MJ-10FJX

Adapter Fitting - 5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare x 5/8 in Female JIC 37° Flare Swivel
Mi Item #02342400
MFR #10MJ-10MJ-10FJX

Mfr description
10MJ-10MJ-10FJX 65341 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.04/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in
  • End 3 Size
    5/8 in
  • Weight
    0.44 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare x 5/8 in Female JIC 37° Flare Swivel
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/8–14
  • End 3 Style
    Female JIC 37° Flare Swivel
  • End 3 Thread
    (SAE) 7/8–14
  • Manufacturer Upc Number
    072053439885
  • Material
    Steel
  • UPC_NO
    072053439885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)