Motion
8MB-10MJ90

GATES RUBBER CO
8MB-10MJ90

Adapter Fitting - 1/2 in Male O-Ring Boss x 5/8 in Male JIC 37° Flare
Mi Item #02342401
MFR #8MB-10MJ90
Price$26.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MB-10MJ90

Adapter Fitting - 1/2 in Male O-Ring Boss x 5/8 in Male JIC 37° Flare
Mi Item #02342401
MFR #8MB-10MJ90

Mfr description
8MB-10MJ90 65337 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.04/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 ORB, 5/8 JIC 37°
  • End 2 Size
    5/8 in
  • Weight
    0.35 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    1/2 in Male O-Ring Boss x 5/8 in Male JIC 37° Flare
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/8–14
  • Manufacturer Upc Number
    072053439243
  • Material
    Steel
  • UPC_NO
    072053439243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)