Motion
8FPX-8FPX-8FPX

GATES RUBBER CO
8FPX-8FPX-8FPX

Adapter Fitting - 1/2 in Female Pipe Swivel x 1/2 in Female Pipe Swivel x 1/2 in Female Pipe Swivel
Mi Item #02342403
MFR #8FPX-8FPX-8FPX
Price$43.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8FPX-8FPX-8FPX

Adapter Fitting - 1/2 in Female Pipe Swivel x 1/2 in Female Pipe Swivel x 1/2 in Female Pipe Swivel
Mi Item #02342403
MFR #8FPX-8FPX-8FPX

Mfr description
8FPX-8FPX-8FPX 65487 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.63/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • Weight
    0.44 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/2 in Female Pipe Swivel x 1/2 in Female Pipe Swivel x 1/2 in Female Pipe Swivel
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Female Pipe Swivel
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Style
    Female Pipe Swivel
  • Manufacturer Upc Number
    072053436518
  • Material
    Steel
  • UPC_NO
    072053436518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)