Overview
Mfr description
C85N16-40 CYLINDER
- Double acting, single rod, crimped cylinder
- Conforms to ISO 6432 and CETOP RP52P
- Bore sizes (mm): 8, 10, 12, 16, 20, 25
- Standard strokes up to 300mm
- Auto switch capable
Specifications
- SeriesC85
- Bore Diameter16 mm
- Country of OriginCZ
- Stroke
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Cushion TypeRubber Bumper
- Port SizeM5x0.8
- Operating Pressure Range+0.05 to +1 Mpa
- Operating Temperature Range-20 to +80 °C
- Standards MetISO
- Overall Length151 mm
- Port Thread StandardISO
- Mounting TypeClevis
- Cylinder TypeISO / CETOP
- Minimum Operating Pressure+0.05 MPa
- Port GenderFemale
- Rod - Thread SizeM6x1 Male ISO
- Rod GenderMale
- Rod Thread StandardISO
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data