Motion
MJX4A
Linear Guide Wheel Journal Assembly - Size: 4, Eccentric Style, 3.0400 in Overall Length, AISI 303 Stainless Steel Material
Mi Item #02342501
MFR #MJX4A
Price$86.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Wheel Journal Assembly - Size: 4, Eccentric Style, 3.0400 in Overall Length, AISI 303 Stainless Steel Material
Mi Item #02342501
MFR #MJX4A

Mfr description
MJX4A DUALVEE JOURNAL
  • Used for mounting guide wheels
  • Includes mounting washer and nuts
  • Allows fit up adjustment from behind mounting surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.14/each

Specifications

Dimensions

  • Length
    3.0680 in, 77.93 mm
  • Maximum Plate Thickness
    0.750 in
  • Minimum Plate Thickness
    0.375 in
  • Mounting Surface To Wheel Vee
    0.812 in
  • Overall Length
    3.0400 in
  • Overall Length Diameter
    3.0680 in, 77.93 mm
  • Size
    4
  • Weight
    0.29 lbs

Details

  • Includes
    Mounting Washers & Nuts
  • Manufacturer Product Page
  • Material
    AISI 303 Stainless Steel
  • Product Types
    Journal Assembly
  • Style
    Eccentric
  • Type
    Journal Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)