Motion
5KCR49PN0492S

LEESON ELECTRIC
5KCR49PN0492S

Farm Duty Motor - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #02342740
MFR #5KCR49PN0492S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCR49PN0492S

Farm Duty Motor - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #02342740
MFR #5KCR49PN0492S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/4HP 1800RPM C1314 TENV 115/208-230V 56
  • Capacitor start/capacitor run design for reduced amperage 48Z Frame has 1/2” dia. x 2-1/2” long shaft with two flats 56Z Frame has 1/2” dia. x 1-7/8” long with 1-5/8” flat 48Y & 48YZ have 48/56 Fr. Mounting holes Designed for 50 Hz operation Fully Gasketed Shaft ext 3-13/16" L by 5/8" dia., 3.5" keyway

Specifications

  • Motor Category
    Farm Duty Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    7 A
  • Full Load Efficiency
    75.5 %
  • Motor Poles
    4
  • Description Keyword
    0.75 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.38 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    UL
  • Weight
    30 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028136
  • UPC_NO
    722856028136
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Resilient Base
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought