Motion
H891
Explosion Proof / Hazardou Location Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 56 Frame, EPNV Enclosure, 60 Hz, 1200 rpm Base, Hazardous Location
Mi Item #02342801
MFR #H891
Price$1,167.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardou Location Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 56 Frame, EPNV Enclosure, 60 Hz, 1200 rpm Base, Hazardous Location
Mi Item #02342801
MFR #H891

Mfr description
1/6HP 1200RPM H891 EPNV 115V 56 1PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,167.58/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.4700 in
  • Overall Length C Dimension
    12.47 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    26 lbs

Details

  • Additional Details
    Csa Certified And Ul Recognized
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.17, F#56, RPM:1200, 115V, EPNV
  • Description Keyword
    1/6 hp
  • Duty Condition Type
    Hazardous Location
  • Electrical Type
    Split Phase
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.80 A
  • Full Load Efficiency
    0.55
  • Full Load Torque
    12.2 ft-lbs
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Hp
    0.17 hp
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    T
  • kW
    0.13 kW
  • Manufacturer Catalog Number
    H891
  • Manufacturer Product Page
  • Model
    5KC49LN6386
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/6 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    C-Face Flange / Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856009739
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)