Motion
5KC36LN4003AY

LEESON ELECTRIC
5KC36LN4003AY

General Purpose Motor - 1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02342810
MFR #5KC36LN4003AY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC36LN4003AY

General Purpose Motor - 1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02342810
MFR #5KC36LN4003AY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2HP 3600RPM C664 TEFC 115/230V 56 1PH
  • Heavy gauge steel constructions
  • Capacitor start design for high starting torque

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    MAN
  • Full Load Amps
    8 A
  • Full Load Current
    8.00 / 4.00 A
  • Electrical Type
    Capacitor Start Induction Run
  • Full Load Efficiency
    68.8 %
  • KVA Code
    L
  • kW
    0.37 kW
  • Motor Orientation
    ANY
  • Motor Poles
    2
  • Starting Method
    SM
  • Description Keyword
    0.5 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Motor Length Less Shaft
    6.22 in
  • Overall Length C Dimension
    11.36 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    UL
  • Drive End Bearing Size
    6203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    17 lbs
  • Manufacturer Upc Number
    722856008381
  • UPC_NO
    722856008381
  • Manufacturer Product Page
  • Technical Specifications
    1/2 HP General Purpose Motor, 1 phase, 3600 RPM, 115/230 V, 56 Frame, TEFC
  • Spec Sheet
    1/2 HP General Purpose Motor, 1 phase, 3600 RPM, 115/230 V, 56 Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought