Motion
CNB-16
Clampnut - 3.137-12 Thread Size, 4.5000 in OD, 3.8400 in Face Dia., 0.7080 in Width, Carbon Steel
Mi Item #02342936
MFR #CNB-16
Price$77.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clampnut - 3.137-12 Thread Size, 4.5000 in OD, 3.8400 in Face Dia., 0.7080 in Width, Carbon Steel
Mi Item #02342936
MFR #CNB-16

Mfr description
CNB-16 C NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.30/each

Specifications

Dimensions

  • Axial Load
    61900 lbs
  • Face Diameter  
    3.8400 in
  • Outside Diameter  
    4.5000 in
  • Overall Width
    0.7080 in
  • Thread Size  
    3.1370-12 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    CNB
  • Thread Direction
    Right Hand
  • UPC_NO
    751968201601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)