Motion
P2B-SCEZ-115-SHCR

DODGE
P2B-SCEZ-115-SHCR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #02343105
MFR #P2B-SCEZ-115-SHCR
Price$568.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCEZ-115-SHCR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #02343105
MFR #P2B-SCEZ-115-SHCR

Mfr description
P2BSCEZ115-SHCR 127680
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$568.59/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.2500 in
  • Bolt Center Diameter
    0.6250 in
  • Bolt Center To Center Length
    5.7600 to 6.6800 in
  • Bore Diameter
    1-15/16 in
  • Bore Length
    1.94 in
  • Take Up Frame Size
    LD-30,TS-300

Details

  • Bearing Series
    210 Series
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Plated Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    127680
  • Max Rpm
    3000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475582853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)