Motion
985.621G
Parallel Brushed Gearmotor - Parallel Shaft, 180 :1 Ratio, 1/20 hp, 90 V, 10.0 rpm, TENV, 30 Frame, Special Mount, Continuous Duty
MI ITEM #02343129
MFR #985.621G
Price$851.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed Gearmotor - Parallel Shaft, 180 :1 Ratio, 1/20 hp, 90 V, 10.0 rpm, TENV, 30 Frame, Special Mount, Continuous Duty
MI ITEM #02343129
MFR #985.621G

Mfr description
M1115001.00,1/20HP,PZ4-30E,10RPM,
  • Performance matched for continuous duty.
  • Output shafts have needle bearings to handle high load capacities.
  • Lubrication is permanent semi-fluid grease, reducing possibility of leakage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$851.57/each

Specifications

Dimensions

  • Drive End Bearing Size
    6000
  • Frame Size
    30None
  • Gear Ratio
    180 :1
  • Motor Length Less Shaft
    2.99 in
  • Opposite Drive End Bearing Size
    6000
  • Overall Length C Dimension
    9.30 in
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    6.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.56 A
  • Full Load Efficiency
    27.00 %
  • Full Load Torque
    100 in/lb
  • Input Horsepower
    1/20 hp
  • Insulation Class
    F
  • kW
    0.04 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720090596
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Special
  • Output RPM
    10.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CE,UL Recognized,CSA
  • UPC_NO
    691720090596
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)