Motion
P6014M55TL

TB WOODS
P6014M55TL

Synchronous Plus Taper-Lock® Sprocket, 55 mm. Belt Width, 14 mm. Pitch, Bushing 3020, For Belt Type GT3;RPP
Mi Item #02343149
MFR #P6014M55TL
Price$1,491.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P6014M55TL

Synchronous Plus Taper-Lock® Sprocket, 55 mm. Belt Width, 14 mm. Pitch, Bushing 3020, For Belt Type GT3;RPP
Mi Item #02343149
MFR #P6014M55TL

Mfr description
P60-14M-55-3020 HTD SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,491.27/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    55 mm
  • Bore Diameter  
    7/8 in to 3-1/4 in
  • Face Width
    2.75 in
  • Flange Outside Diameter  
    10.42 in
  • Pitch Diameter
    10.527 in
  • Weight
    40.00 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Manufacturer Upc Number
    698672127363
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    60
  • Pulley Construction
    Plain
  • UPC_NO
    698672127363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)