Motion
54001
Full Face Respirator - 5400, Filter Not Included, PAPR & SAR, Size: Medium/Large
Mi Item #02343219
MFR #54001
Price$296.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Respirator - 5400, Filter Not Included, PAPR & SAR, Size: Medium/Large
Mi Item #02343219
MFR #54001

Mfr description
54001 M/L FULL FACEPIECE ASSY 5400
  • Wide sealing area fits more facial types
  • Nose cup provides less dead air space and channels exhaled breath out
  • Latex-free, with no natural rubber proteins which may cause an allergic reaction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.11/each

Specifications

Dimensions

  • Weight
    2.00 lbs

Details

  • Includes
    Nose Cup
  • Standards Met
    Latex Free
  • Type
    Full Face
  • UPC_NO
    821812013268

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)