Motion
DC7045
Air Chief Pneumatic Socket - Brass Body Material, 1/2 in Hose Barb, 300 psi PSI, 3/4 in Body Size
MI ITEM #02343226
MFR #DC7045
Price$86.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Brass Body Material, 1/2 in Hose Barb, 300 psi PSI, 3/4 in Body Size
MI ITEM #02343226
MFR #DC7045

Mfr description
DC7045
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.47/each

Specifications

Dimensions

  • Body Size
    3/4 in
  • Weight
    0.798 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Automatic
  • Description Keyword
    1/2 in Hose Barb
  • Flow Rate
    200 cfm
  • Hose Connection Type
    Hose Barb
  • Material
    Brass
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)