Motion
DCP7145
Air Chief Pneumatic Plug - Steel Body Material, 1/2 in Hose Barb, 300 psi PSI, 3/4 in Body Size
Mi Item #02343227
MFR #DCP7145
Price$40.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Plug - Steel Body Material, 1/2 in Hose Barb, 300 psi PSI, 3/4 in Body Size
Mi Item #02343227
MFR #DCP7145

Mfr description
DCP7145
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.34/each

Specifications

Dimensions

  • Body Size
    3/4 in
  • Weight
    0.190 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in Hose Barb
  • Flow Rate
    200 cfm
  • Hose Connection Type
    Hose Barb
  • Material
    Steel
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)