Motion
NV2H-0375N
Hydraulic Needle Valve - 3/8 NPT
MI ITEM #02343335
MFR #NV2H-0375N
Your Price$94.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Needle Valve - 3/8 NPT
MI ITEM #02343335
MFR #NV2H-0375N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$94.23/each(List $117.78)

Overview

Mfr description
NV2H-0375N NEEDLE VALVE 3/8
  • DMIC’s color-coded design facilitates initial calibration, system documentation, and restoration of correct settings if required
  • Up to 5,000 psi maximum operating pressure
  • Optional security knob (append suffix ‘/LHS’) permanently fixes valve flow setting for tamper resistance
  • For OEM production quantities, optional “fine" needle profile available

Specifications

  • Port Size
    3/8 NPT
  • Type
    Needle
  • Maximum Working Pressure
    5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text