Motion
FC1H-1000N
Inline Mounting Flow Control Valve—Steel—Flow Rate (GPM): 40
MI ITEM #02343336
MFR #FC1H-1000N
Your Price$520.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Mounting Flow Control Valve—Steel—Flow Rate (GPM): 40
MI ITEM #02343336
MFR #FC1H-1000N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$520.69/each(List $650.86)

Overview

Mfr description
FC1H-1000N FLOW CONTROL 1" NPT
  • DMIC’s updated FC1H is now U.S. made in buyer’s choice of domestic port thread
  • Dual taper needle design provides fine metering at low flows and rapid response at higher flows
  • The first three turns provide fine response, while the final three turns provide quick response
  • DMIC’s color-coded design facilitates initial calibration, system documentation, and restoration of correct settings if required
  • Designed for 5,000 psi maximum operating pressure
  • Integral 5 psi poppet check valve provides free return flow
  • Optional security knob (append suffix ‘/LHS’) permanently fixes valve flow setting for tamper resistance
  • For OEM production quantities, optional “fine” needle profile available

Specifications

  • Maximum Working Pressure
    5000 psi
  • Maximum Flow Rate
    40 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text