Motion
PB22447E7E7C 2 15/16 PILLOW RLR BRG

LINK-BELT
PB22447E7E7C 2 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore, Set Screw Locking, Cast Iron Housing Material
Mi Item #02351583
MFR #PB22447E7E7C 2 15/16 PILLOW RLR BRG
Price$2,356.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22447E7E7C 2 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore, Set Screw Locking, Cast Iron Housing Material
Mi Item #02351583
MFR #PB22447E7E7C 2 15/16 PILLOW RLR BRG

Mfr description
PB22447E7E7C PILLOWBLK P-B22447E7E7C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,356.06/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bore Diameter  
    2-15/16 in
  • Weight
    27.56 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    662327403331
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327403331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)