Motion
MG 309 SZZ-4
Mast Guide Ball Bearing - 1.7717 in ID, 5.0025 in OD, 1.2500 in Width, Double Shield
Mi Item #02351622
MFR #MG 309 SZZ-4
Price$159.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide Ball Bearing - 1.7717 in ID, 5.0025 in OD, 1.2500 in Width, Double Shield
Mi Item #02351622
MFR #MG 309 SZZ-4

Mfr description
MG309SZZ-4 RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.54/each

Specifications

Dimensions

  • Bore Diameter  
    1.7717 in
  • Height
    1.6
  • Length
    5.6
  • Outer Ring Width  
    1.2500 in
  • Outside Diameter  
    5.0025 in
  • Overall Width
    1.2500 in
  • Weight
    4.5
  • Width
    5.7

Details

  • Closure Type
    Shielded
  • Manufacturer Product Page
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Ball Bearing
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)