Specifications
Dimensions
- Length3 in
- Width1 in
Details
- AdhesivenessAdhesive
- Body Part ApplicationAny Body Part
- MaterialPlastic
- Package Quantity16
- Water ResistanceNon-Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)