Motion
6780
Chemical Resistant Gloves - Size Large, Neoprene, Gauntlet Cuff, 12 in Length, Black
Mi Item #02351871
MFR #6780
Price$10.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves - Size Large, Neoprene, Gauntlet Cuff, 12 in Length, Black
Mi Item #02351871
MFR #6780

Mfr description
6780 NEOPRENE GLOVE 14"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.52/each

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    12 in

Details

  • Coating Material
    Chemical resistant; Water Resistant
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Material
    Neoprene
  • Standards Met
    21 CFR 170-199, ASTM 33X1, Cat III CE 0123, EN 374-1 JKL, EN 374-2 AQL 1.5, EN 388 3111, EN 388 3321
  • Surface Finish
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)