Motion
231/630 CAK/HA3C084W33

SKF
231/630 CAK/HA3C084W33

Spherical Roller Bearing - 630 mm ID, 1030 mm OD, 315 mm Width, Tapered 1:12 Bore, C4
Mi Item #02351939
MFR #231/630 CAK/HA3C084W33
Price$237,386.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
231/630 CAK/HA3C084W33

Spherical Roller Bearing - 630 mm ID, 1030 mm OD, 315 mm Width, Tapered 1:12 Bore, C4
Mi Item #02351939
MFR #231/630 CAK/HA3C084W33

Mfr description
231/630 CAK HA3 C084 W33 BRG
  • Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C4, C08(ABEC 5), Carburized inner ring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237,386.87/each

Specifications

Dimensions

  • Bore Diameter  
    630 mm
  • Outside Diameter  
    1030 mm
  • Overall Width  
    315 mm
  • Weight
    2418.47 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C4, C08(ABEC 5), Carburized inner ring
  • Dynamic Load Capacity
    2832593 lbf
  • Finish Coating
    None
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571527406
  • Max Operating Temperature
    392 °F
  • Maximum RPM (Grease)
    200 rpm
  • Number Of Rows
    Double Row
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    231
  • Static Load Capacity
    4676026 lbf
  • UPC_NO
    7316571527406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)