Motion
X730-11H-BK

BOSTON GEAR
X730-11H-BK

Speed Reducer Horizontal Base - 730 Reducer Size, Cast Iron Material
Mi Item #02351977
MFR #X730-11H-BK
Price$264.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X730-11H-BK

Speed Reducer Horizontal Base - 730 Reducer Size, Cast Iron Material
Mi Item #02351977
MFR #X730-11H-BK

Mfr description
65544 HORIZONTAL BASE
  • See Motionindustries.com for dimension and engineering data
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.49/each

Specifications

Dimensions

  • Base Bottom To Output Center
    4.00 in
  • Manufacturer Reducer Size
    730
  • Max Bolt Center To Center Length
    5.88 in
  • Max Bolt Center To Center Width
    8.44 in
  • Overall Dimensions
    7-1/2 x 10 x 3/4 in
  • Overall Height
    0.75 in
  • Overall Length
    7.50 in
  • Overall Width
    10.00 in
  • Weight
    1.76 lbs

Details

  • Base Type
    Horizontal Base
  • Includes
    Fastener
  • Material
    Cast Iron
  • Mounting Type
    Bottom
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    781711655443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)