Overview
Mfr description
65542 RISER BLOCK 56C-140TC
- Riser blocks permit the speed reducer to be mounted in the most desirable position, i.e. high speed input shaft above the oil level
- Allow clearance over the motor without inverting the speed reducer
- Ideal for mounting on inclined conveyors for frame clearance
- Includes riser block and attachment bolts
- Horizontal base must be ordered separately
Specifications
- Weight1.78 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data