Motion
730-20-G

BOSTON GEAR
730-20-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.00 in Center Distance, Solid Shaft Input, Solid Output, 1.2500 in Output Size, Left Hand Output
MI ITEM #02351994
MFR #730-20-G
List Price$3,063.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
730-20-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.00 in Center Distance, Solid Shaft Input, Solid Output, 1.2500 in Output Size, Left Hand Output
MI ITEM #02351994
MFR #730-20-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,063.94/each for your price

Overview

Mfr description
730-20-G REDUCER

Specifications

  • Center Distance
    3.00 in
  • Reduction
    Single
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.140 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand
  • Maximum Output RPM
    87.500 @ 1750 rpm input
  • Maximum Output Torque
    3584 in-lbs @ 100 rpm
  • Overhung Load Capacity
    1250 lb
  • Housing Dimensions
    8.12 x 5-1/4 x 8.88 in
  • Housing Height
    8.88 in
  • Housing Length
    8.12 in
  • Housing Width
    5.25 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    730
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    64832-OLD
  • Manufacturer Upc Number
    781711648322
  • UPC_NO
    781711648322
  • Weight
    1.80 lbs
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought