Motion
730-60-H

BOSTON GEAR
730-60-H

730 S/R RED, 60:1 Ratio, No Base, "H" Assy
MI ITEM #02352010
MFR #730-60-H
List Price$3,282.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
730-60-H

730 S/R RED, 60:1 Ratio, No Base, "H" Assy
MI ITEM #02352010
MFR #730-60-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,282.10/each for your price

Overview

Mfr description
730-60-H REDUCER

Specifications

  • Center Distance
    3.00 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711648483
  • UPC_NO
    781711648483
  • Weight
    1.80 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text